Skip to Content
Merck
All Photos(1)

Key Documents

HS4427S

Centrifuge Tube

capacity 50 mL, natural, skirted bottom, pack of 500 ea (Bulk Wrap), sterile

Sign Into View Organizational & Contract Pricing

Select a Size

500 EACH
CHF 240.00

CHF 240.00


Estimated to ship on13 April 2025



Select a Size

Change View
500 EACH
CHF 240.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.78

CHF 240.00


Estimated to ship on13 April 2025


material

natural
skirted bottom

sterility

sterile

feature

cap external threaded
graduations

packaging

pack of 500 ea (Bulk Wrap)

manufacturer/tradename

Heathrow Scientific HS4427S

parameter

9,500 × g max. RCF

cap diam.

34.9 mm

capacity

50 mL

tube diam.

29 mm

suitability

suitable for (Centrifugation, vortexing)

Looking for similar products? Visit Product Comparison Guide

General description

The Conical, Skirted, Centrifuge Tubes are sterile with lot-to-lot traceability and easy tear packaging.

Features and Benefits

  • Conical Skirted Tube Volume- 50 mL
  • Lot-to-lot traceability with easy tear packaging
  • Writing area and flat polyethylene lids for easy labelling
  • Imprinted graduations at 5 mL intervals
  • Bulk wrap Sterile
  • Autoclavable

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service