Skip to Content
Merck
All Photos(2)

Documents

GBL665581

Grace Bio-Labs silicone isolator sheet material

thickness 0.6 mm, (Adhesive on one side)

Synonym(s):

adhesive isolator, silicone blocker

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41161502
NACRES:
NB.13

material

red silicon

sterility

non-sterile

feature

(Adhesive on one side)

packaging

pack of 5 ea

manufacturer/tradename

Grace Bio-Labs 665581

L × W

180 mm × 130 mm

thickness

0.6 mm

well area

1.33 cm2

wells

1

Looking for similar products? Visit Product Comparison Guide

General description

Silicone isolator sheet material allows researchers to create their own removable hydrophobic barriers to isolate specimens. Where additional sealing is required, SecureSeal adhesive on one or both surfaces is recommended.Silicone sheet material is also available in CultureWell “water-clear” silicone, which is highly recommended for sensitive cell culture applications.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service