Skip to Content
Merck
All Photos(1)

Key Documents

EPM1324-9907

Slide-Out Platform for Eppendorf® New Brunswick I26/I26R Incubator Shaker

for 500 mL Erlenmeyer flasks, dedicated, non-Interchangeable, aluminum

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 1’580.00

CHF 1’580.00


Estimated to ship on30 April 2025



Select a Size

Change View
1 EA
CHF 1’580.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.73

CHF 1’580.00


Estimated to ship on30 April 2025


material

aluminum

feature

dedicated
for 500 mL Erlenmeyer flasks
non-Interchangeable

manufacturer/tradename

Eppendorf® M1324-9907 (NA)

size

76 cm × 46 cm

capacity

(24 x 500 mL Erlenmeyer flasks)

Looking for similar products? Visit Product Comparison Guide

General description

Slide-Out platform for Eppendorf New Brunswick I26 and I26 R incubated shaker.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service