EP6001071410
Eppendorf® Side Access Stainless Steel Rack for CryoCube(R) F740 Upright Freezers
including front and back handle for storage of 16 boxes up to 136x136x103 mm (4 inch boxes), 3-Compartment, external W × D × H (139 mm) (569 mm) (444 mm)
About This Item
Recommended Products
material
stainless steel
feature
3-Compartment
Holds 16 x boxes (4 in.)
including front and back handle for storage of 16 boxes up to 136x136x103 mm (4 inch boxes)
manufacturer/tradename
Eppendorf® 6001071410
technique(s)
cryopreservation: suitable
external W × D × H
(139 mm) (569 mm) (444 mm)
size
569x139x444 mm
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service