Skip to Content
Merck
All Photos(1)

Key Documents

EP5810745004

Eppendorf® Adapter

holds 20 x 2 mL tubes/ D = 11 mm, for rotor A-4-81, S-4x500, pack of 2 ea

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
CHF 230.00

CHF 230.00


Check Cart for Availability


Select a Size

Change View
2 EA
CHF 230.00

About This Item

UNSPSC Code:
41103911
NACRES:
NB.82

CHF 230.00


Check Cart for Availability

feature

holds 20 x 2 mL tubes/ D = 11 mm, for rotor A-4-81, S-4x500

packaging

pack of 2 ea

manufacturer/tradename

Eppendorf® 5810745004

technique(s)

centrifugation: suitable

compatibility

for use with 500 mL rectangular buckets

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service