EP5428000460
Eppendorf® Centrifuge 5430 R G
Knob, incl. rotor FA-45-30-11, AC/DC input 230 V, 50 - 60 Hz (GB plug)
About This Item
Recommended Products
AC/DC input
230 V AC, UK plug
feature
CE compliant
refrigerated
to hold 30 1.5/2.0 mL tubes
Knob
incl. rotor FA-45-30-11
packaging
pkg of 1 ea
manufacturer/tradename
Eppendorf® 5428000460 (EU)
parameter
temp. range at -11-40 °C
17500 rpm
30130 × g
technique(s)
centrifugation: suitable
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Max. rotor capacity: 48 × 1.5/2.0 mL, 6 × 50 mL, 2 × MTP
- Max. speed: 30,130 × g (17,500 rpm)
- Remarkable versatility with 12 different rotors
- Soft-touch one-finger lid closure for ergonomic operation
Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display
- 5 program keys for easy access to routine programs
- Saves up to 50 user-defined programs
- Automatic rotor recognition and imbalance detection for maximum operational safety
- Eppendorf QuickLock – System for quickly opening and closing the rotor lid
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service