Skip to Content
Merck
All Photos(1)

Key Documents

EP5305000169

Eppendorf® Concentrator Plus

basic device, with rotor F-45-48-11, AC/DC input 230 V, 50/60 Hz, UK plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 5’470.00

CHF 5’470.00


Check Cart for Availability


Select a Size

Change View
1 EA
CHF 5’470.00

About This Item

UNSPSC Code:
40161701
NACRES:
NB.82

CHF 5’470.00


Check Cart for Availability

feature

CE compliant
CSA approved
to hold 48 1.5/2.0 mL reaction vessels
basic device
with rotor F-45-48-11

manufacturer/tradename

Eppendorf® 5305000169 (GB)

parameter

1400 rpm speed

technique(s)

centrifugation: suitable

W × D × H

33 cm × 37 cm × 23 cm

weight

16.5 kg

capacity

(sample capacity: max. 144 vessels/2 microplates)

Looking for similar products? Visit Product Comparison Guide

General description

With its advanced heating technology, the Eppendorf Concentrator plus is a vacuum concentrator that facilitates fast, efficient, yet gentle concentration of DNA, RNA, nucleotides, proteins, and other liquid or wet samples. Its coated lid provides superior chemical resistance against many acids and organic solvents.The latest Concentrator plus is a vacuum centrifuge that provides an ergonomic, intuitive, and durable solution, fitting comfortably on any lab bench. The coated lid improves durability by providing chemical resistance against acids and organic solvents. The Eppendorf concentrator Concentrator plus is available in three configurations, designed to meet your individual laboratory needs:
  • The basic Concentrator plus system for connection to an external vacuum pump
  • The Concentrator plus complete system with an integrated, solvent-resistant, maintenance, and oil-free PTFE diaphragm vacuum pump and condensation trap
  • The same Concentrator plus complete system, but with an extra vacuum port added so you can use the integrated pump separately without having to disconnect it

Application

centrifugation, concentration

Features and Benefits

  • Extremely quiet operation <50 dB(A)
  • Small footprint saves valuable bench space
  • Wide variety of 15 different rotor options to accommodate tubes from 0.2 mL to 50 mL, microplates and PCR plates
  • Motorless induction drive and chemical-resistant, stainless steel chamber for trouble-free operation
  • Can be connected with most commercially available cold traps for use with vapors
  • Coated lid with superior chemical resistance

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service