Skip to Content
Merck
All Photos(1)

Key Documents

EP022492098

Eppendorf® epT.I.P.S.® standard

volume 0.5-10 mL, L 165 mm, turquoise, colorless tip, pkg of 200 ea (2 bags × 100 tips)

Synonym(s):

pipette tips

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
volume:
0.5-10 mL
sterility:
non-sterile
packaging:
pkg of 200 ea (2 bags × 100 tips)
manufacturer/tradename:
Eppendorf® 022492098
Pricing and availability is not currently available.

material

colorless tip
polypropylene
turquoise

sterility

non-sterile

packaging

pkg of 200 ea (2 bags × 100 tips)

manufacturer/tradename

Eppendorf® 022492098

L

165 mm

volume

0.5-10 mL

Looking for similar products? Visit Product Comparison Guide

General description

epT.I.P.S.® Standard, Eppendorf Quality, 0.5 – 10 mL, 165 mm, turquoise, colorless tips, 200 tips (2 bags × 100 tips)
  • Original, high-quality Eppendorf pipette tips packaged in resealable bags
  • Available in sizes from 10 µL to 10 mL in Eppendorf Quality purity grade
  • epT.I.P.S. Standard 200 µL, 300 µL and 1,000 µL tips are also available color-coded yellow and blue
  • epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
  • Fine retracted or extended tips simplify work with small volumes

Features and Benefits

  • Original, high-quality Eppendorf pipette tips packaged in resealable bags
  • Available in sizes from 10 µL to 10 mL in Eppendorf Quality purity grade
  • epT.I.P.S. Standard 200 µL, 300 µL and 1,000 µL tips are also available color-coded yellow and blue
  • epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
  • Fine retracted or extended tips simplify work with small volumes

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service