Skip to Content
Merck
All Photos(1)

Key Documents

EP0030521102

Eppendorf® Deepwell plates, standard, 384 wells

white plate, conical bottom colorless wells, capacity 200 μL, pkg of 40 ea

Sign Into View Organizational & Contract Pricing

Select a Size

40 EA
CHF 477.00

CHF 477.00


Estimated to ship on01 June 2025



Select a Size

Change View
40 EA
CHF 477.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.15
material:
conical bottom colorless wells
polypropylene
white plate
size:
384 wells
sterility:
sterile; autoclaved

CHF 477.00


Estimated to ship on01 June 2025


material

conical bottom colorless wells
polypropylene
white plate

sterility

sterile; autoclaved

packaging

pkg of 40 ea

manufacturer/tradename

Eppendorf® 0030521102

technique(s)

PCR: suitable

capacity

200 μL

size

384 wells

working volume

200 μL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • OptiTrack matrix: up to 30 % faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
  • RecoverMax well design: Optimized well geometry for maximum sample recovery and excellent mixing properties
  • g-Safe: exceptional centrifugation stability up to 6,000 × g for faster protocols and improved sample quality
  • Raised well rims and smooth surface for reliable closing, even with heat sealing
  • Easy and reliable stacking
  • Minimized remaining volume and high uniformity from well to well
  • High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes
  • Manufactured without slip agents, plasticizers or biocides – Materials which could have a negative effect on bioassays
  • Autoclavable (121 C, 20 min)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service