Skip to Content
Merck
All Photos(2)

Documents

CLS6798400D

Corning® hotplate with digital display

AC/DC input 230 V AC (CEE7-7 plug), plate L × W 5 in. × 7 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102406
NACRES:
NB.76

material

ceramic plate

packaging

case of 1

manufacturer/tradename

Corning 6798-400D

availability

not available in USA, Canada and EU

parameter

5-550 °C temp. range

inside W × L

7 in. × 5 in.

plate L × W

5 in. × 7 in.

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

For use in Asia, Africa and Australia.
  • Digital LED temperature display is adjustable in 5 °C increments and blinks until set temperature is reached
  • Microprocessor maintains consistent and repeatable temperature settings.
  • Bright LED HOT TOP icon lights up when top plate temperature is over 60 °C, even when heat control is turned off.
  • Separate temperature sensor provides power cut off if unit overheats
  • Extremely durable and heat resistant Pyroceram glass-ceramic top
  • Small footprint and low profile
  • Meets UL and cUL standards
  • 2 year warranty

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service