Skip to Content
Merck
All Photos(1)

Key Documents

CLS6775

Corning® LSE vortex mixers

vortex mixer w/ standard tube head, 120 V, 1/cs

Synonym(s):

laboratory mixer shaker, laboratory mixers, vortexers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.15
Pricing and availability is not currently available.

AC/DC input

120 V AC

feature

CE compliant
CSA approved

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 6775

parameter

0-3400 rpm speed

L × W × H

14 cm × 16 cm × 13 cm

weight

2.2 kg

Looking for similar products? Visit Product Comparison Guide

General description

The Corning variable speed LSE vortex mixer provides fast, efficient mixing with minimal vibration. The unit features a powerful, counter-balanced motor drive, continuous or "touch" mix modes.

  • Variable speed for gentle to vigorous mixing
  • Optimized counter balance for minimal vibration
  • Lightweight and portable
  • Includes cup head for all standard microtubes and centrifuge tubes
  • Mix a variety of tubes and plates with optional accessory heads
  • Touch and continuous mix modes

Legal Information

Corning is a registered trademark of Corning, Inc.
LSE is a trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service