Skip to Content
Merck
All Photos(1)

Documents

CLS431191

Corning® Roller Bottles, Tissue Culture Treated

clear polystyrene, sterile, bottle surface area 1700 cm2, cap (Easy Grip vented), case of 20

Synonym(s):

Corning roller bottles, roller bottles

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122105
NACRES:
NB.13

material

cap (Easy Grip vented)
clear polystyrene
high-density polyethylene cap
polystyrene bottle

description

expanded surface

sterility

sterile; γ-irradiated
sterile

feature

cap
disposable
graduations

packaging

case of 20

manufacturer/tradename

Corning 431191

bottle diam.

~117 mm

bottle neck diam.

~45 mm

bottle surface area

1700 cm2

bottle working volume

340-510 mL

Looking for similar products? Visit Product Comparison Guide

General description

Corning polystyrene roller bottles are treated for optimal cell attachment and feature superior optical clarity and seamless one-piece durable construction. Expanded surface roller bottles feature a ribbed design that provides twice the growth surface with the same exterior dimensions as 850 sq.cm. bottles. PET roller bottles feature optically-clear rigid side walls for optimal robotic handling and molded in graduation marks for easy volume reference. All bottles are certified non-pyrogenic and have individually printed lot numbers to aid in product traceability. Vent cap roller bottles are available for applications requiring continuous gas exchange. Bottles are sterilized by gamma radiation. Strap packaging facilitates large volume roller bottle handling.

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service