Skip to Content
Merck
All Photos(1)

Key Documents

CLS430853

Corning® Roller Bottles, Tissue Culture Treated

clear polystyrene, sterile, bottle surface area 1700 cm2, cap (Easy Grip), case of 40

Synonym(s):

storage vessel

Sign Into View Organizational & Contract Pricing

Select a Size

40 EA
CHF 820.00

CHF 820.00


Check Cart for Availability


Select a Size

Change View
40 EA
CHF 820.00

About This Item

UNSPSC Code:
41122105
NACRES:
NB.17

CHF 820.00


Check Cart for Availability

material

cap (Easy Grip)
clear polystyrene
cylindrical bottle
high-density polyethylene cap
polystyrene bottle
wide-mouth bottle

description

expanded surface

sterility

sterile; γ-irradiated
sterile

feature

cap
disposable
graduations

packaging

case of 40

manufacturer/tradename

Corning 430853

bottle neck diam.

~45 mm

bottle surface area

1700 cm2

bottle working volume

340-510 mL

capacity

510 mL

diam. × H

117 mm × 271 mm

Looking for similar products? Visit Product Comparison Guide

General description

Corning polystyrene roller bottles are treated for optimal cell attachment and feature superior optical clarity and seamless one-piece durable construction. Expanded surface roller bottles feature a ribbed design that provides twice the growth surface with the same exterior dimensions as 850 sq.cm. bottles. PET roller bottles feature optically-clear rigid side walls for optimal robotic handling and molded in graduation marks for easy volume reference. All bottles are certified non-pyrogenic and have individually printed lot numbers to aid in product traceability. Vent cap roller bottles are available for applications requiring continuous gas exchange. Bottles are sterilized by gamma radiation. Strap packaging facilitates large volume roller bottle handling.
Standard Corning polystyrene roller bottles are surface modified for improved cell attachment using a traditional gas-plasma treatment. This generates highly energetic oxygen ions which graft onto the surface polystyrene chains so that the roller bottle surface becomes hydrophilic and negatively charged so cells can better attach.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service