Skip to Content
Merck
All Photos(1)

Documents

C-28020

Sigma-Aldrich

Hematopoietic Progenitor Medium

Ready-to-use kit including Basal Medium and SupplementMix, 100 ml

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41161500

packaging

pkg of 100 ml

technique(s)

cell culture | mammalian: suitable

shipped in

wet ice

General description

Hematopoietic Progenitor Medium (Ready-to-use)

Application

The Hematopoietic Progenitor Medium has been developed for the expansion of hematopoietic progenitors by means of differentiation into more committed lineages of blood cells. The Medium consists of a bottle of Basal Medium and one vial of SupplementMix. Adding the SupplementMix to the Basal Medium results in the complete Medium, which contains all the necessary growth factors and supplements.

Components

Part of a Cell Culture System offered in a variety of formats:Growth Medium (Ready-to-use): Includes Basal Medium and SupplementMixGrowth Medium Kit: Includes Basal Medium and SupplementPackSupplementMix: Contains all media supplements premixed in one vialSupplementPack: Contains all media supplements as individual vials

Quality

All lots of PromoCell Hematopoietic Progenitor Media are subjected to comprehensive quality control tests using primary human mononuclear cells as well as purified hematopoietic progenitor cells from cord blood. Each lot of PromoCell HPC Expansion Medium DXF is tested for the ability to support the expansion of hematopoietic progenitor cells with a primitive phenotype. Each lot of PromoCell Hematopoietic Progenitor Medium is tested for the capacity to induce directed differentiation into hematopoietic lineages using purified CD34+ progenitor cells from cord blood. Approved in-house lots of media are used as a reference. In addition, all lots of media have been tested for the absence of microbial contaminants (fungi, bacteria, mycoplasma).

Storage and Stability

Store the Basal Medium at 4 to 8°C in the dark and the SupplementMix at -20°C immediately after arrival. Do not freeze the Basal Medium. If stored properly, the products are stable until the expiry date stated on the label. After adding the supplements to the Basal Medium, the shelf life of the complete medium is 6 weeks at 4 to 8°C. Do not freeze the complete medium. For use, pre-warm only an aliquot of the complete medium and keep the remaining medium refrigerated at 4 to 8°C.

Subculture Routine

Click here for more information.

Storage Class Code

10 - Combustible liquids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service