Skip to Content
Merck
All Photos(2)

Key Documents

BAF377560010

Scienceware® Cell Lifter

polypropylene, pack of 10 ea, non-sterile

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
CHF 38.60

CHF 38.60


Estimated to ship on30 April 2025



Select a Size

Change View
10 EA
CHF 38.60

About This Item

UNSPSC Code:
41122103
NACRES:
NB.22

CHF 38.60


Estimated to ship on30 April 2025


material

polypropylene

sterility

non-sterile

packaging

pack of 10 ea

manufacturer/tradename

Bel-Art F37756-0010

L

19.7

blade W

15 mm

General description

his cost-effective tool is used for scraping up cell lysates and harvesting tissue cultures from various cell culture dishes. The slim blade (15mm, 0.6") is perfect for work in 35 and 60mm Petri dishes as well as 6 and 12 well cell culture clusters.
These Cell Lifter are able to be used again- as well as for scraping cell cultures from all types of dishes.

Features and Benefits

  • Sloped and beveled blade featuring smooth handle
  • Polypropylene construction offers excellent chemical resistance
  • Can be simply cleaned
  • Steam sterilizable at 121ºC (250ºF

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service