Skip to Content
Merck
All Photos(1)

Key Documents

B8782

Sigma-Aldrich

Nalgene® bottles, style 2104

capacity 30 mL

Synonym(s):

HDPE bottles, nalgene bottle, nalgene bottles

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
CHF 17.30

CHF 17.30


Check Cart for Availability


Select a Size

Change View
12 EA
CHF 17.30

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

CHF 17.30


Check Cart for Availability

material

polypropylene cap
polypropylene screw closure
round bottle
translucent high-density polyethylene bottle

Joint

Joints threaded neck (28)

description

Not autoclavable

feature

with cap

packaging

pack of 12 ea

manufacturer/tradename

Nalgene® 2104-0001

bottle diam. × H

34 mm × 63 mm

capacity

30 mL

Looking for similar products? Visit Product Comparison Guide

General description

Boston-style (round) wide-mouth bottles

Features and Benefits

  • Nalgene® bottles are ideal for storing chemicals, materials, and specimens.
  • Laboratory-grade HDPE material for reliably low leachables and extractables.
  • Suitable for use in freezers (up to -100°C).
  • Rigid, uniform walls offer protection against splitting or punctures.
  • Bottles have excellent durability and are chemically resistant to most acids, bases, and alcohols.
  • Linerless caps ensure a leak-proof seal for sample protection.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. Hi. Are these nalegene bottles autoclavable?

    1 answer
    1. As stated in the 'DESCRIPTION' section, this product is not autoclavable.

      Helpful?

  2. Are the Nalgene® bottles, item B8782-12EA, style 2104 sterile?

    1 answer
    1. This product is not sterile.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service