Skip to Content
Merck
All Photos(1)

Key Documents

B1189

Sigma-Aldrich

β-Casomorphin 1-7 human

Sign Into View Organizational & Contract Pricing

Select a Size

5 MG
CHF 185.00

CHF 185.00


Estimated to ship on21 May 2025


Request a Bulk Order

Select a Size

Change View
5 MG
CHF 185.00

About This Item

UNSPSC Code:
12352202
NACRES:
NA.77

CHF 185.00


Estimated to ship on21 May 2025


Request a Bulk Order

form

lyophilized solid

Quality Level

shipped in

dry ice

storage temp.

−20°C

Other Notes

Lyophilized from 0.1% TFA in H2O

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service