Skip to Content
Merck
All Photos(1)

Key Documents

311A-500

Sigma-Aldrich

Smooth Muscle Cell Growth Medium without Antibiotics (500 ml)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
CHF 174.00

CHF 174.00


Estimated to ship on14 April 2025



Select a Size

Change View
1 EACH
CHF 174.00

About This Item

EC Number:
UNSPSC Code:
12352207
NACRES:
NA.81

CHF 174.00


Estimated to ship on14 April 2025


form

liquid

shelf life

6 mo.

manufacturer/tradename

Cell Applications, Inc

shipped in

wet ice

storage temp.

2-8°C

General description

All-in-one ready-to-use media

Quality

Each lot was tested for the ability to support plating, spreading and proliferation

Preparation Note

contained in protocol

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service