Skip to Content
Merck
All Photos(2)

Documents

20788

Hamilton® syringe, 700 series, removable needle

705RN, volume 50 μL, needle size 22s ga (bevel tip), needle L 51 mm (2 in.)

Synonym(s):

Hamilton® Syringe 705RN 50UL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500

material

stainless steel needle (point style 2)

needle size

22s ga (bevel tip)

feature

needle type RN (removable needle)
point style 2

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80530

needle L

51 mm (2 in.)

volume

50 μL

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service