Skip to Content
Merck
All Photos(1)

Documents

17148

Millipore

Egg Yolk Emulsion

suitable for microbiology

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41171614
NACRES:
NA.85

Agency

according to ISO 6888-1:2020

Quality Level

sterility

sterile

form

liquid

shelf life

limited shelf life, expiry date on the label

density

1.02 g/mL at 20 °C

application(s)

environmental
food and beverages

microbiology

storage temp.

2-8°C

suitability

bacteria

Application

Sterile stabilized emulsion of egg yolk for use in various culture media.

Packaging

1 vial

Components

(100 mL per vial)
Egg yolk 30 mL; Sterile saline 70 ml

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Navjot Kaur et al.
Scientific reports, 9(1), 15367-15367 (2019-10-28)
We present a prototype for conducting rapid, inexpensive and point-of-care-compatible nucleic acid amplification tests (NAATs) for tuberculosis (TB). The fluorescent isothermal paper-and-plastic NAAT (FLIPP-NAAT) uses paper-based loop mediated isothermal amplification (LAMP) for DNA detection. The cost of materials required to

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service