Skip to Content
Merck
All Photos(1)

Key Documents

06406

Supelco

Aluminum oxide on TLC Alu foils

with fluorescent indicator 254 nm, aluminum oxide matrix, size 10 cm × 20 cm

Synonym(s):

Aluminum TLC Plates: Aluminum with Fluorescence, TLC cards Aluminium oxide

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
41115711

material

aluminum oxide matrix
aluminum support

Quality Level

quality

with fluorescent indicator 254 nm

feature

fluorescent indicator

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

200 μm

size

10 cm × 20 cm

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service