Skip to Content
Merck
All Photos(1)

Documents

04973

Supelco

Micro-Array for Mass Spectrometry (MAMS)

for quantitative MALDI

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115404

surface resistivity

15-25 Ω/sq

technique(s)

MALDI-MS: suitable

L × W × H

75 mm × 25 mm × 1.1 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • 8 lanes of 12x2 spots
  • spot diameter: 100 μm
  • spot depth: ~40 μm

Polysilazane-coated, transparent indium tin oxide target slide, microstructured by picosecond laser ablation with 8 x 2 lanes of 12 sample spots with a diameter of 400 μm and a depth of ~40 μm. Each lane has one reservoir of 1 mm diameter.

Features and Benefits

MAMS represent a type of substrate for MALDI-MS using a combination of hydrophilic reservoirs surrounded by an omniphobic surface for massively parallel, automated sample spotting. The MAMS chip featuring 8x2 lanes of 12 spots is designed for use in quantitative MALDI analysis (qMALDI). The analyte of interest can easily be distributed in MAMS by pulling droplet of analyte solution over the microarray surface with a glass slide or piece of plastic resulting in the generation of very reproducible nanoliter aliquots avoiding the need of a robotic microarray spotter.
The small aliquot reservoirs have been shown to result in a very homogenous crystallization of the matrix-analyte mixture, a prerequisite for using MALDI in a quantitative fashion. Moreover, this miniaturized sample target leads to virtually complete sample consumption upon laser irradiation, and only a few μL of analyte solution are needed for successful analysis.

Compatibility

Compatible with the Bruker Daltonik MTP Slide Adapter II

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service