Skip to Content
Merck
All Photos(1)

Key Documents

YY3014236

Millipore

Filter Holder 142 mm, stainless steel

Filter Holder 142mm, stainless steel

Synonym(s):

Pressure filtration

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24
Pricing and availability is not currently available.

material

316 stainless steel
PTFE seal
anodized aluminum leg(s)

Quality Level

parameter

14 bar max. inlet pressure (200 psi)
7 bar max. differential pressure (100 psid)

technique(s)

vacuum filtration: suitable

H

27 cm , plus inlet connector
270 mm

diam.

18.4 cm

filter diam.

142 mm

filtration area

127 cm2

prefilter diam.

124 mm

weight

6.4 kg (14.1 lb)

fitting

1.5 in. inlet sanitary flange for 14 mm I.D. hose (with clamps and adapters supplied)
1.5 in. outlet sanitary flange for 14 mm (9/16 in.) I.D. hose (with clamps and adapters)

application(s)

filtration

compatibility

for use with Standing Stainless Steel Filter Holder

shipped in

ambient

General description

The Stainless steel filter holders are designed to ultraclean or sterilize liquids or gases by pressure filtration. PTFE-faced support screens permit autoclaving with membranes in place.



YY3009000 Filter Holder, 90 mm, stainless steel



Replacement Parts

XX2504705 Hose Adapter, 1/4 in. NPTM to 3/8 in. I.D.

XX4204708 Vent/Relief Valve

YY3009053 O-rings, 90 mm filter housing, PTFE

YY3009054 Support Screen, PTFE-coated

YY2209058 Underdrain Support, 90 mm

YY2209059 Support Legs

Application

Filter Holder 142mm, stainless steel

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Is there a diffuser plug available for the 1/2 in. port on the holder with cat# YY3014236 (Filter Holder 142 mm, stainless steel)? It is needed to plug the port for better distribution of liquid over the filter.

    1 answer
    1. The product YY3029307 serves as the Inlet Flow Deflector for the 316 SS holders and is compatible with both the 142 and 293 SS holders (YY3014236 and YY3029316, respectively). The inlet flow deflector YY3029307 is suitable for this purpose. Although the inlet flow deflector is initially listed for the 293 holder, it will also fit and function with the 142 holder.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service