Skip to Content
Merck
All Photos(1)

Key Documents

SLHVX13

Millipore

Millex PVDF syringe filter

pore size 0.45 μm, diam. 13 mm, non-sterile, hydrophilic

Synonym(s):

0.45 μm PVDF syringe filter, Durapore® PVDF syringe filter, Millex-HV syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing

Select a Size

100 PKG
CHF 485.00

CHF 485.00


Estimated to ship on02 June 2025



Select a Size

Change View
100 PKG
CHF 485.00

About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

CHF 485.00


Estimated to ship on02 June 2025


material

PVDF membrane
polypropylene housing

Quality Level

sterility

non-sterile

product line

Millex

feature

holdup volume≤ 15 μL (after air purge)
hydrophilic

manufacturer/tradename

Millex

parameter

10 bar max. inlet pressure (150 psi)
101 L/min flow rate
101 mL/min-cm2 water flow rate
45 °C max. temp.

technique(s)

HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable
low protein-binding filtration: suitable

H

21 mm

diam.

13 mm

filtration area

0.8 cm2

volume

10 mL

color

yellow

matrix

Durapore®

pore size

0.45 μm

input

sample type aqueous solution(s)
sample type mild organic solution(s)

bubble point

≥1.5 bar, air with water at 23 °C

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

Filter Code: HV
Overview of Non-Sterile Millex Syringe Filters with Durapore (PVDF) Membrane
•Low protein binding to minimize interaction with your sample and maximize recovery
•Compatible with aqueous and mild organic solutions
•Available in 0.22 μm and 0.45 μm pore sizes and three diameters to suit your application needs
•Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility

Available in Multiple Pack Sizes:
SKU ending with NS (-------NS): 50 per pack
SKU ending with NL (-------NL): 100 per pack
SKU ending with TL (-------TL): 100 per pack. These syringe filters have a tube outlet
SKU ending with NB (-------NB): 250 per pack
SKU ending with NK (-------NK): 1000 per pack

Applications:
Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Filtration of Biological Samples and Protein Solutions

Application

0.45 µm pore size, 13 mm diameter, Millex-HV Durapore® ( PVDF ) membrane, hydrophilic

Packaging

non sterile

Specifications

For general laboratory use only

Physical form

Color Code: Yellow

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Quantitative analysis of Hydroxymethylfurfural in honey using a Chromolith® HighResolution RP-18e column without the common Carrez clarification step.

Hydrophilic PTFE Millex® syringe filters ensure accurate dissolution testing and sample preparation for HPLC analysis.

Questions

  1. What does H mean under properties for product SLHVX13TL

    1 answer
    1. The H in the properties section refers to the height of the syringe filter unit: 21 mm (0.81 inches).

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service