Skip to Content
Merck
All Photos(2)

Key Documents

SLFH050

Millipore

Millex hydrophobic PTFE vent filter

pore size 0.45 μm, diam. 50 mm, non-sterile, 1/4-1/2 in. hose barb, sterilization compatible with autoclavable

Synonym(s):

0.45 μm PTFE syringe filter, Fluoropore® PTFE syringe filter, Millex-FH Vacuum Line Protector, Millex-FH vent filter, disposable syringe filter, syringe filter, vacuum line filter

Sign Into View Organizational & Contract Pricing

Select a Size

10 PKG
CHF 273.00
100 PKG
CHF 2’100.00

CHF 273.00


Check Cart for Availability


Select a Size

Change View
10 PKG
CHF 273.00
100 PKG
CHF 2’100.00

About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.22

CHF 273.00


Check Cart for Availability

material

PTFE membrane
polypropylene housing

Quality Level

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible

product line

Millex

feature

hydrophobic

manufacturer/tradename

Millex

parameter

≥20 L/min air flow rate at 5 psi
4.1 bar max. inlet pressure (60 psi)

technique(s)

analytical sample preparation: suitable
gas filtration: suitable
vent filtration: suitable

diam.

50 mm

filtration area

19.6 cm2 (3 in2)

housing diam.

62 mm

inlet to outlet H

72 mm

matrix

Fluoropore®

pore size

0.45 μm

input

gas
sample type organic solution(s)

fitting

inlet stepped hose barb (with Female Luer slip interior)
outlet stepped hose barb (with Female Luer slip interior)

shipped in

ambient

General description

The Millex-FG/FH/FA Vacuum Line Protector is anon-sterile, non-pyrogenic filter device, manufactured of polypropylene with bi-directional filter support screens. An unlaminated, 50 mm diameter, 0.2 μm PTFE hydrophobic membrane is sealed into the unit between screen supports. The filter is designed primarily for in-line filtration of air or gases, for venting air from pressurized closed containers, the filtration of non-aqueous liquids such as HPLC solvents and as a moisture barrier between a vacuum source and the evacuated container. The Millex-FG/FH/FA Vacuum Line Protector will withstand repeated autoclaving for at least 10 times.

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service