Skip to Content
Merck
All Photos(1)

Key Documents

PIMWS1250

Millipore

12-Well Cell Culture Receiver Plate, TC, sterile, 50pk

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104923
eCl@ss:
32011202

material

polystyrene device

sterility

sterile

parameter

max. temp. at 60 °C
2-4 mL sample volume

technique(s)

cell attachment: suitable
cell culture | mammalian: suitable
cell differentiation: suitable
immunocytochemistry: suitable

L × W

128 mm × 85.5 mm

filtration area

3.8 cm2

plate size

12 wells

working volume

0.9-1.8 mL

input

sample type: human embryonic stem cell(s)
sample type mesenchymal stem cell(s)
sample type induced pluripotent stem cell(s)
sample type hematopoietic stem cell(s)
sample type neural stem cell(s)
sample type epithelial cells
sample type: mouse embryonic stem cell(s)
sample type pancreatic stem cell(s)
sample type cardiac stem cell(s)

General description

12-well plate
Tissue culture treated plates offer a surface which enables most adherent cells to attach and proliferate. The 6-, 12-, and 24-well formats provide users flexibility to run multiple samples simultaneously. These plates can be easily prepared for SEM and TEM , and are compatible with cellular and fluorescent staining procedures. These plates can be used independently for general cell culture applications or in conjunction with membrane-based Millicell inserts as receiver plates. All plates are individually wrapped and sterilized.

Application

Research Category
Cell Culture
Sterile TC 12-well cell culture Receiver Plate for cell attachment, cell culture, cell differentiation & ICC. Comes in a pack of 50.

Packaging

Individually blister packaged

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service