Skip to Content
Merck
All Photos(1)

Documents

NSRULER-10050

Millipore

Volume Indicator Ruler, 50 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104105
eCl@ss:
36101790

material

PVC

product line

NovaSeptum®

manufacturer/tradename

NovaSeptum®

L

160 mm ± 1

W

30.0 mm ± 1.0

thickness

30 μm ± 1

application(s)

sterile sampling

compatibility

for use with NOVASEPTUM® flat bag, 50 mL

Legal Information

NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service