Skip to Content
Merck
All Photos(2)

Documents

JVWP14225

Millipore

PTFE Membrane Filter, 0.1 μm Pore Size

Omnipore, filter diam. 142 mm, hydrophilic

Synonym(s):

Omnipore Membrane Filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

material

PTFE membrane
plain filter
white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore
Omnipore

parameter

130 °C max. temp.

filter diam.

142 mm

thickness

30 μm

pore size

0.1 μm pore size
80 % porosity

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

Application

  • Filtration of aqueous solutions
  • Clarifying acidic and alkaline solutions
  • HPLC, UPLC, LC-MS/MS mobile phase filtration
  • Microplastics analysis


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Huilong Zhang et al.
Nature communications, 11(1), 3118-3118 (2020-06-21)
Low-cost flexible microwave circuits with compact size and light weight are highly desirable for flexible wireless communication and other miniaturized microwave systems. However, the prevalent studies on flexible microwave electronics have only focused on individual flexible microwave elements such as

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service