Skip to Content
Merck
All Photos(1)

Documents

IPSN08132

Millipore

Immobilon® -P PVDF Blotting Sandwich

20 sandwiches, 8.5 x 13.5 cm, transfer membrane interleaved with blotting paper

Synonym(s):

Blotting sandwich

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105339
eCl@ss:
32031602
NACRES:
NB.23

product name

Immobilon®-P Blotting Sandwich, 8.5 x 13.5 cm, Immobilon-P membrane interleaved with blotting paper,for standard tank transfer procedures

material

PVDF membrane
paper membrane
plain filter
white filter

Quality Level

feature

hydrophobic

manufacturer/tradename

Immobilon®

technique(s)

western blot: suitable

filter L × W

8.5 cm × 13.5 cm

pore size

0.45 μm pore size

capacity

160 μg/cm2 adsorption capacity (insulin)
215 μg/cm2 adsorption capacity (BSA)
294 μg/cm2 adsorption capacity (goat IgG)

detection method

chemiluminescent
colorimetric
radioactive

shipped in

ambient

General description

Filter Code: IPSN

Legal Information

Immobilon is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service