CR03F3P06
Polygard-CR Cartridge Filter 30 in. 3.0 µm Code F Extended
About This Item
Quality Level
material
polypropylene
silicone seal
description
sanitization 30 min with hot water @ 80 °C
sterility
(Do not autoclave)
feature
hydrophilic
parameter
4.8 bar max. differential pressure (70 psid) at 25 °C
4.8 bar max. inlet pressure (70 psi) at 25 °C
cartridge nominal length
30 in. (75 cm)
diam.
7.0 cm (2.75 in.)
impurities
≤0.5 EU/mL Aqueous extraction (LAL test)
pore size
3.0 μm nominal pore size
3.0 μm
cartridge code
Code F (double open end w/flat gaskets)
Analysis Note
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service