Skip to Content
Merck
All Photos(1)

Key Documents

BVPP12205

Millipore

Durapore Microfiltration Membrane, Hydrophilic

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32161003
NACRES:
NB.24

material

Durapore PVDF
PVDF

Quality Level

description

Filter code BVPP
for separation

sterility

non-sterile

feature

hydrophilic

parameter

87 mL/min-cm2 water flow rate

technique(s)

sterile filtration: suitable

filtration area

20 cm2

membrane size

20 cm × 20 cm

thickness

115 μm

pore size

1.2 μm

bubble point

10.5 psi

binding type

Protein low binding

General description

The Durapore membrane provides high flow rates and throughput, low extractables and broad chemical compatibility. HydrophilicDurapore membranes bind far less protein than nylon, nitrocellulose or PTFE membranes. The 1.2 μm pore size hydrophilic membrane is designed and manufactured for the removal of particles
and organisms larger than 1.2 μm. The membrane may be sterilized by autoclaving up to 135°C, 30 psig, for 45 minutes. Integrity of the membrane may be
determined by the bubble point test.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service