A004
NovaSeptum® GO Bag Rack, single sampling, for 1-port holder, TC 50,5
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104105
Recommended Products
material
plate (Mounting plate: AccuSizer particle size distribution Sliding plate)
stainless steel
stainless steel plate (Sliding plate,Hanger, Holder: iin compliance with ASTM® 316)
H
260-460 mm (10.2-18.1 mm)
L
250 mm (9.8 in.)
W
280 mm (11 in.)
weight
0.5 kg
application(s)
sterile sampling
storage temp.
2-30°C
General description
Screw, Locking nut, Wing nut: Stainless steel in compliance with A4
Screw, Locking nut, Wing nut: iin compliance with A4
Screw, Locking nut, Wing nut: iin compliance with A4
The NovaSeptum® Bag Rack for Single Sampling Units is designed to easily load and unload NovaSeptum® sampling units. It is fully adjustable and available for all standard holders.
Packaging
1/pack - Packaging: A package of 1 bag rack unit with all of its parts is packed unassembled in a cardbord box with a part number.
Components
Mounting plate: AccuSizer particle size distributionSliding plate,Hanger, Holder: Stainless steel in compliance with ASTM® 316Screw, Locking nut, Wing nut: Stainless steel in compliance with A4
Legal Information
ASTM is a registered trademark of American Society for Testing and Materials
NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service