Skip to Content
Merck
All Photos(1)

Key Documents

5.00601

SAFC

Vitamin B₁₂-lactose

trituration 0.1%

Sign Into View Organizational & Contract Pricing

Select a Size

25 KG
CHF 5’261.00

CHF 5’261.00


Estimated to ship on21 May 2025


Request a Bulk Order

Select a Size

Change View
25 KG
CHF 5’261.00

About This Item

UNSPSC Code:
12352401

CHF 5’261.00


Estimated to ship on21 May 2025


Request a Bulk Order

Quality Level

form

solid

concentration

0.1%

pH

5.5-6.0 (20 °C, 10 g/L in H2O)

solubility

160 g/L

density

1.5 g/cm3 at 20 °C

application(s)

vitamins, nutraceuticals, and natural products

shipped in

ambient

storage temp.

15-25°C

Application

Vitamin B12 - lactose trituration 0.1% is suitable for use in pharmaceutical processes.

Storage Class Code

11 - Combustible Solids

WGK

WGK 2


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service