1.50634
LiChrospher® RP-8 (5 µm) HPLC Columns
L x I.D. 100 mm x 4.6 mm, LiChroCART® HPLC cartridge, manuCART™ holder required for use
About This Item
Recommended Products
product name
LiChrospher® RP-8 (5µm) LiChroCART® 100-4.6, suitable for HPLC
material
stainless steel column
Quality Level
Agency
suitable for USP L7
product line
LiChrospher®
feature
endcapped: no
extent of labeling
12.5% Carbon loading
parameter
250 bar pressure
60 °C max. temp.
technique(s)
HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)
column L × I.D.
10 cm × 4.6 mm
surface area
350 m2/g
matrix
fully porous particle
matrix active group
C8 bonding phase
particle size
5 μm
pore size
100 Å pore size
operating pH range
2-7.5
separation technique
reversed phase
storage temp.
no temp limit
General description
Analysis Note
Theoretical Plates (N/m) (Toluene): ≥ 50000
Symmetry (Toluene): 0.8 - 1.4
Capacity factor (Toluene): 0.8 - 2.0
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service