Skip to Content
Merck
All Photos(1)

Key Documents

1.18329

Supelco

Calibration Standard Set

turbidity 0.02-1750 NTU

Sign Into View Organizational & Contract Pricing

Select a Size

4 VIALS
CHF 800.00

CHF 800.00


Estimated to ship on28 May 2025


Request a Bulk OrderRequest more information

Select a Size

Change View
4 VIALS
CHF 800.00

About This Item

UNSPSC Code:
47101516
NACRES:
NA.24

CHF 800.00


Estimated to ship on28 May 2025


Request a Bulk OrderRequest more information

Product Name

Calibration Standard Set 3000 IR, turbidity 0.02-1750 NTU

technique(s)

photometry: suitable

turbidity

0.02-1750 NTU

compatibility

for use with Turbiquant

storage temp.

15-25°C

General description

0.02 - 10.0 - 100.0 - 1750 NTU, Turbiquant 3000 IR

The Turbiquant Calibration Standard Set is suitable to calibrate the Turbiquant 3000 IR. The standards offer the following advantages:
  • The new primary standards have approvals which secondary standards do not have (rated to be a primary standard according to US EPA)
  • Instruments used in drinking water analysis no longer need to be certified with separate primary standards
  • Clear records of final inspection are included in each set
  • The new standards have an unrivalled precision due to production accuracy, and stability in solution
  • The standards are ready-to-use
  • They are non-toxic
  • They are unproblematic to store and transport

Analysis Note

Measured value
- standard 1
0.02 FNU ±0.02 FNU - standard 210.0 FNU ±1 % - standard 3100 FNU ±1 % - standard 41750 FNU ±2 %

Legal Information

TURBIQUANT is a trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10 - Combustible liquids

WGK

nwg


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service