Skip to Content
Merck
All Photos(1)

Documents

1.15094

Supelco

Extrelut® NT 1 Pre-packed SLE Column

0.1-1 ml sample size

Synonym(s):

Solid Phase Extraction NT Cartridge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07

product name

EXtrelut® NT 1, pre-packed columns for extraction of lipophilic compounds from aqueous solutions (0.1-1 ml sample size)

Quality Level

technique(s)

supported liquid extraction (SLE): suitable

storage temp.

15-25°C

General description

Extrelut® NT simplifies liquid-liquid extraction in its most effective form by using a chemically inert, wide-pore and highly pure diatomaceous earth based solid phase. Depending on the sample volume three types of columns are available: Extrelut NT1 can take up a maximum of one ml, Extrelut NT3 three ml and Extrelut NT20 up to twenty ml of sample.
pre-packed columns for extraction of lipophilic compounds from aqueous solutions (0,1 - 1 ml sample)

Application


  • Simultaneous quantitative analysis of ketanserin and ketanserinol in plasma: Utilizing reverse phase high-performance liquid chromatography (RP-HPLC) with fluorescence detection, this study showcases the application of EXtrelut® NT 1 in the solid phase extraction and purification of ketanserin and its metabolite ketanserinol from plasma samples. This technique highlights the column′s capability in handling complex biological matrices, which is essential for pharmacokinetic studies and drug monitoring in pharmaceutical research (Yassen et al., 2003).

Analysis Note

Appearance: 100 glass column filled with pure kieselguhr
elution time (exit cannulae 0.60/30mm): ≤ 8 min
elution time (exit cannulae 0.70/30mm): ≤ 6 min
purity test (absorbance 280 nm): ≤ 0.040
purity test (absorbance 250 nm): ≤ 0.080
purity test (absorbance 230 nm): ≤ 0.130
purity test (GC): no to insignificant peaks of contamination

Legal Information

Extrelut is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Simplify your liquid-liquid extractions with our emulsion-free supported-liquid extraction (SLE) single step solution.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service