Skip to Content
Merck
All Photos(1)

Key Documents

1.05787

Supelco

HPTLC plates, Cellulose

pkg of 25 plates, plate L × W 10 cm × 10 cm, glass support

Synonym(s):

Cellulose TLC Plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21
Pricing and availability is not currently available.

material

cellulose matrix
glass support

Quality Level

feature

binder Organic Polymer
fluorescent indicator: no

packaging

pkg of 25 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

60-110 μm

plate L × W

10 cm × 10 cm

storage temp.

2-30°C

General description

25 Glass plates 10 x 10 cm
Cellulose plates are used to analyze polar substances. An organic sorbent, cellulose is perfect for separating hydrophilic substances by partition chromatography. Typical applications include the analysis of amino acids, carbohydrates, and phosphates as well as nucleic acid and nucleic acid derivatives. We offer cellulose plates in two grades: TLC for conventional and HPTLC for demanding, high-performance separations.

Application


  • Fast assessment of planar chromatographic layers quality using pulse thermovision method: Focuses on the quality control of cellulose HPTLC plates, ensuring the reliability of chromatographic processes in various research and industrial applications (Suszyński et al., 2014).


  • High-performance thin-layer chromatographic-densitometric determination of secoisolariciresinol diglucoside in flaxseed: Utilizes cellulose HPTLC plates for precise quantification of bioactive compounds in natural products, serving the needs of the nutraceutical and pharmaceutical industries (Coran et al., 2004).


Linkage

Replaces: 5787-5; 5787

Analysis Note

Layer thickness: 60 - 110 µm
Deviation of layer thickness per plate: ≤ 30 µm
Aminoacid test
hRf-values
- L-serine, amino acid test:
20 - 30
- L-threonine, amino acid test: 30 - 40
- L-alanine, amino acid test: 35 - 45
- L-methionine, amino acid test: 55 - 65
- L-phenylalanine, amino acid test: 60 - 70
- L-leucine, amino acid test: 70 - 80
Typical value determined on a plate
Eluent: 1-Butanol/ acetone/ acetic acid/ water (35/35/7/23 v/v/v/v) twice developed

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service