Skip to Content
Merck
All Photos(2)

Key Documents

1.02547

Supelco

Pouring aid

for use with 1L and 2.5L glass bottles with S40 thread, for single-use

Sign Into View Organizational & Contract Pricing

Select a Size

5 UNITS
CHF 13.50

CHF 13.50


Estimated to ship on26 May 2025


Request a Bulk Order

Select a Size

Change View
5 UNITS
CHF 13.50

About This Item

UNSPSC Code:
41122409
NACRES:
NB.51

CHF 13.50


Estimated to ship on26 May 2025


Request a Bulk Order

feature

for single-use

compatibility

for use with 1L and 2.5L glass bottles with S40 thread

storage temp.

no temp limit

General description

for 1 L and 2.5 L glass bottles with S40 thread (for single-use)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Hello. I have a question for this pouring aid. It says it the description that it is single use equipment. Am I to understand that the material in not durable for use with strong chemicals, say strong alkaline or acids?

    1 answer
    1. This pouring aid is suitable for all liquids like acids, bases and solvents. Some liquids have a Safety Accessories decomposing effect on the pouring aid material. Please note that the pouring aid is only for single use and is to be disposed of with the bottle.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service