Skip to Content
Merck
All Photos(1)

Key Documents

Z805289

Sigma-Aldrich

Round crystal window

KBr, diam. × thickness 20 mm × 2 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 66.50

CHF 66.50


Estimated to ship on01 April 2025


Request a Bulk Order

Select a Size

Change View
1 EA
CHF 66.50

About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

CHF 66.50


Estimated to ship on01 April 2025


Request a Bulk Order

material

KBr

technique(s)

IR spectroscopy: suitable

diam. × thickness

20 mm × 2 mm

Looking for similar products? Visit Product Comparison Guide

General description

Cut and polished quality crystal windows.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service