Skip to Content
Merck
All Photos(1)

Documents

Z768359

Labeling tape

yellow, W × L 3/4 in. × 2160 in.

Synonym(s):

label tape, yellow tape

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

material

yellow

packaging

pkg of 1 roll

manufacturer/tradename

Diversified Biotech LBTP-2100

W × L

3/4 in. × 2160 in.

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • Strong, durable, oil & abrasion resistant, waterproof, and non-staining
  • Great for general identification and color coding
  • Temperature Range: -23°C to +121°C
  • Accepts marking using pen, pencil, or permanent marker
  • Stick to most surfaces including glass, plastic, and metal
  • Repositionable, clean removable adhesive system which leaves no residue

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service