Skip to Content
Merck
All Photos(1)

Key Documents

Z743958

Ohaus® Scout® STX Touchscreen Balance

Model STX222, capacity, 220 g, resolution, 0.01 g, AC/DC input 230 V (Euro Plug and UK Plug)

Synonym(s):

laboratory balance, weighing balance

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 710.00

CHF 710.00


Check Cart for Availability


Select a Size

Change View
1 EA
CHF 710.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

CHF 710.00


Check Cart for Availability

material

stainless steel weighing plate

feature

capacity 220 g
resolution 0.01 g
Model STX222

manufacturer/tradename

Ohaus® 30253060

platform diam.

3.7 in. (93 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Applications: Weighing, Parts Counting, Percent Weighing, Check Weighing, Animal/Dynamic Weighing, Totalization, Density Determination, Display Hold, Mole Weighing
Display: 4.3" (109mm) full-color VGA graphic touchscreen display with user-controlled brightness
Operation: AC Adapter (Included) or 4 AA Batteries (Not included)
Communication: RS232, USB Host, USB Device, Ethernet or Bluetooth (available as an accessory)
Construction: ABS housing, stainless steel pan, ABS draftshield (1mg models only), weigh below hook, transportation lock, manual calibration lock switch, security slot, adjustable leveling feet, illuminated up-front level indicator
Design Features: Stability indicator, stackable design with included storage cover (excluding 1mg models), mechanical and software overload/underload protection, low battery indicator, auto shut-off, auto tare, span calibration mass included on models up to 620g capacity

Legal Information

Ohaus is a registered trademark of Ohaus Corp.
Scout is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service