Skip to Content
Merck
All Photos(1)

Key Documents

Z742981

Julabo® CORIO C open heating bath circulator

C-B5, capacity 3.5 L (5 L), stainless steel bath (Insulated), temperature 20-100 °C, AC/DC input 230 V AC, UK plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 1’210.00

CHF 1’210.00


Estimated to ship on19 May 2025



Select a Size

Change View
1 EA
CHF 1’210.00

About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

CHF 1’210.00


Estimated to ship on19 May 2025


material

stainless steel bath (Insulated)

packaging

pack of 1 ea

manufacturer/tradename

Julabo 9011405

temperature measuring range

20-100 °C

capacity

3.5 L (5 L)

external W × L × H

23 cm × 38 cm × 41 cm

opening W × L × H

15 cm × 15 cm × 15 cm

Looking for similar products? Visit Product Comparison Guide

General description

Open heating bath circulators are designed for internal applications in the circulator bath.
CORIO C open heating bath circulators in this range are equipped with bath tanks made of Polycarbonat or stainless steel.
Available accessories include a variety of test tube racks, immersion-height adjustable platforms and cooling coils. The circulator can be removed for easy cleaning of the bath tanks.

Legal Information

CORIO is a trademark of Julabo GmbH
Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service