Skip to Content
Merck
All Photos(1)

Documents

Z742568

PlateFuge Microplate Microcentrifuge with rotor and plate carrier

AC/DC input 230 V AC, EuroPlug

Synonym(s):

microplate centrifuge, multiplate centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.78

feature

CE compliant
to hold 2 PCR plates
to hold 24 microtiter plates
4 S Deceleration:

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific C2000-E

parameter

2550 rpm
600 × g

technique(s)

centrifugation: suitable

W × D × H

9.2 in. (23 cm) × 10.2 in. (26 cm) × 7.75 in. (19.7 cm)

weight

9 lb (4 kg)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Benchmark Scientific C2000 PlateFuge is the first "mini" sized centrifuge with a swing out rotor for micro plates. Centrifuging plates before PCR ensures all reactants are in the bottom of the wells for proper concentrations and improved yields. In spite of its remarkably small footprint (9x10 inches), the PlateFuge includes a uniquely designed, swing out rotor capable of securing 2 micro plates. The easily accessible rotor chamber of the C2000 includes two plate carriers that rest at a 75 degree angle. This allows plates to be inserted confidently without sealing tapes or caps. Upon closing the lid of the centrifuge, the rotor accelerates and the centrifugal force "swings" the plates into a horizontal position. Any droplets on the walls of the plate quickly concentrate into the well bottoms. With a g-force of over 400 xg, most samples can be spun down in less than 20 seconds. To end a run, simply open the lid and the automatic, electric brake brings the rotor to a quick, smooth stop in about 7 seconds. Plates can then be easily removed from the rotor.

Legal Information

PlateFuge is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service