Skip to Content
Merck
All Photos(1)

Key Documents

Z742354

2MAG Extension cord for MIXdrive

L 3 m

Synonym(s):

stirrer control unit cable

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 101.00

CHF 101.00


Check Cart for Availability


Select a Size

Change View
1 EA
CHF 101.00

About This Item

UNSPSC Code:
41116500
NACRES:
NB.72

CHF 101.00


Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

2mag 46100

parameter

-10-50 °C temp. limit (at 80% humidity)

L

3 m

General description

Extension cord for use with MIXdrive stirring drive, 3m in length. Perm Operating Temperature -10°C up to +50°C (at 80% humidity).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service