Skip to Content
Merck
All Photos(1)

Key Documents

Z742347

2MAG Asteroid extra strength stirring bar

diam. × L 14 mm × 25 mm

Synonym(s):

magentic flea, stirbar

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 46.70

CHF 46.70


Check Cart for Availability


Select a Size

Change View
1 EA
CHF 46.70

About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

CHF 46.70


Check Cart for Availability

material

PTFE cover
interior (SmCo)
triangular

packaging

pack of 1 ea

manufacturer/tradename

2mag 44025

diam. × L

14 mm × 25 mm

weight

0.02 kg

Looking for similar products? Visit Product Comparison Guide

General description

New developed, high-effective stirring bar, ideal for large mixing volumes, viscous media, stirring over wide distances or for disadvantageous vessel bottoms.

More than 4x higher torque transmissible, unbeatable increased mixing effect in comparison to conventional stirring bars, high energetic and long-term stable magnetic field, no demagnetization effect, concave design for a minimum of bearing surface and reliable rotation, triangular shape for powerful shear force, better mixing effect at lower rotation speed.

300 percent less PTFE abrasion than comparable round shape stirring bars, significantly higher rotation speed reachable, high quality, even and sealed PTFE cover, FDA-conform, steam sterilizable at 121 degrees C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service