Skip to Content
Merck
All Photos(1)

Key Documents

Z740559

Sigma-Aldrich

Aldrich® Essentials beaker, Griffin

low form, capacity 50 mL, subdivision, 10 mL (graduations: 10-40 mL)

Sign Into View Organizational & Contract Pricing

Select a Size

48 EA
CHF 230.00

CHF 230.00


Check Cart for Availability


Select a Size

Change View
48 EA
CHF 230.00

About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

CHF 230.00


Check Cart for Availability

material

borosilicate glass

feature

subdivision 10 mL (graduations: 10-40 mL)

packaging

pkg of 48 ea

manufacturer/tradename

Sigma-Aldrich

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Borosilicate glass, Griffin style, low form beakers with reference graduations and pour spout. Uniform, standard walls and flat bottom for even heating. Meet ASTM E960 designation.

Other Notes

Browse all glass beakers

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service