Skip to Content
Merck
All Photos(2)

Key Documents

Z685348

Platinum dish, with reinforced rim

capacity 50 mL

Synonym(s):

Laboratory dish

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 2’460.00

CHF 2’460.00


Check Cart for Availability


Select a Size

Change View
1 EA
CHF 2’460.00

About This Item

UNSPSC Code:
41122200
NACRES:
NB.43

CHF 2’460.00


Check Cart for Availability

material

platinum

packaging

pack of 1 ea

manufacturer/tradename

Birmingham metals BD6

H × diam.

26 mm × 57.5 mm

capacity

50 mL

dish diam.

57.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Platinum dish, with reinforced rim is made of precious metals that play an important role in the chemical analysis of materials used for high temperature applications.

Features and Benefits

  • Primarily made from platinum.
  • Can also be fabricated using 10% Rh-Pt., 5% Au-Pt., pure Pt., Ag., and Au.
  • Supplied without a pouring lip unless otherwise specified.
  • Manufactured to a tolerance of +/-5% of the weight.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service