Skip to Content
Merck
All Photos(2)

Documents

Z679984

MyBlock mini dry bath

AC/DC input 100 / 240 V AC, US 2-pin plug

Synonym(s):

block heater, mini block heater, personal dry bath

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404

manufacturer/tradename

Benchmark Scientific BSH200

temperature measuring range

Ambient +5-100 °C, accuracy: 0.5 °C, precision: ±0.2 °C

parameter

5-100 °C temp. range

W × L × H

4.4 in. (11 cm) × 5.9 in. (15 cm) × 4 in. (10 cm)

capacity

, holds 1 block

Looking for similar products? Visit Product Comparison Guide

General description

The MyBlock is truly the first personal dry bath block incubator; both portable and affordable!

The MyBlock is an impressive piece of equipment, able to maintain temperatures from Room Temperature +5° to 100°C and from between 0.1°C increments to with in 0.2°C uniformity throughout the samples. The controls are simple. You can just set it and walk away.

Benchtop control of sample temperature has never been this easy or economical. The new MyBlock Mini fits almost anywhere and can even be used "on-the-go" in cars, boats, or wherever a 12 V power source is available. Measuring just 4.4 in. x 5.9 in. x 4.4 in., the MyBlock can fit in the palm of your hand.

Supplied with clear cover and a block lifter, the blocks themselves are sold separately to allow you the greatest versatility in temperature controlling your samples.

  • Compact, fits in the palm of your hand
  • Exchangeable block for tubes 0.2 to 50 mL (blocks sold separately)
  • Simple digital touch pad control designed for "set and walk away" temperature selection
  • Clear cover ensures temp. uniformity
  • Portable (optional 12 V car adapter)

The MyBlock block heater includes clear cover and block remover, but does not include blocks.

Legal Information

MyBlock is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service