Z671797
IKA® C-MAG HS hotplate stirrers
C-MAG HS7, AC/DC input 230 V AC, Schuko plug, platform size 200 mm × 200 mm
Synonym(s):
hot plate magnetic stirrers, hot plates, laboratory hot plates, magnetic stirrers
About This Item
Recommended Products
material
ceramic plate
feature
CE compliant
packaging
pack of 1
manufacturer/tradename
IKA 3581200
IKA C-MAG HS 7 IKAMAG
parameter
100-1500 rpm speed
50-500 °C temp. range
platform size
200 mm × 200 mm
stirrer volume
10 L
weight
11 lb
output
1000 watts (heater)
Looking for similar products? Visit Product Comparison Guide
General description
New magnetic stirrer with heating and ceramic heating plate which offers excellent chemical resistance.
Features and Benefits
- Powerful motor for stirring quantities of up to 10 L (H2O)
- Fixed safety circuit of 550°C
- Hot Top indicator >> hot surface warning to prevent burns!
- Exact temperature setting via digital display (LED)
- Bushing according to DIN 12878 for connecting a contact thermometer, e.g. ETS-D5, enables precise temperature control
- Digital error code display
- Elevated control panel for protection against leaking liquids
Legal Information
related product
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service