Z649392
PTFE stirrer guides
shaft D 6 mm, joint: ST/NS 19/26
Select a Size
CHF 323.00
Estimated to ship on26 April 2025
Select a Size
About This Item
CHF 323.00
Estimated to ship on26 April 2025
Recommended Products
Joint
joint: ST/NS19/26
manufacturer/tradename
Cowie 005.201.7
shaft D
6 mm
Looking for similar products? Visit Product Comparison Guide
General description
Features:
- High level of chemical resistance
- Anti-whip and reduced vibration
- Vacuum (~5mm Hg) and pressure (3-5psi) performance
- No shedding
- Self releasing joint ring
- Fits standard ground-glass joint
- Maximum recommended speeds: continuous 500rpm, intermittent 800rpm
Note: PEEK has a very high level of chemical resistance with some susceptibility only to strong mineral acids.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service